Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, M13 Bore Dia.
Mfr # DHO-013
Zoro # G9132999
product price: $0.05
/ea
Sold in multiples of 500 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter M13
- Material Steel
- Finish Black Phosphate
- Thickness M1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-013
- Zoro # G9132999
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | M13 |
Number of Sizes | 1 |
Fits Groove Depth | M0.30 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | M1.00 |
System of Measurement | Metric |
Rockwell Hardness | HR30N 66-72 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,M13 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.100.0001)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (U11400.125.0300)
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 6-3/4 in Ht, Zinc Plated Steel (02-3452-502)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK (822235G)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 35 mm Bore Dia., 25 PK (DHT-35ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. (HO-433)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HOI-283)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 in Bore Dia. (U36050.400.0001)
- Rotor Clip Internal Retaining Rings