Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, M12 Bore Dia.
Mfr # DHO-012
Zoro # G9132971
product price: $0.07
/ea
Sold in multiples of 500 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter M12
- Material Steel
- Finish Black Phosphate
- Thickness M1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-012
- Zoro # G9132971
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | M12 |
Number of Sizes | 1 |
Fits Groove Depth | M0.25 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | M1.00 |
System of Measurement | Metric |
Rockwell Hardness | HR30N 66-72 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,M12 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Helical Insert Repair Kit, Helical Inserts, M5 to M12 (1011-0051)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 1250 PK (50524)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (5RLR1)
- METABO HPT Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, 16 Degrees, 4000 PK (12707HPT)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M52 Bore Dia. (DHO-052)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (VHO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6.25 in Bore Dia. (HO-625)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 5/8 in Bore Dia. (U36050.662.0001)
- Rotor Clip Internal Retaining Rings