Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 7.25 in Bore Dia.
Mfr # HO-725
Zoro # G9138468
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.187 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-725
- Zoro # G9138468
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 7.25 in |
Clearance Dia. (Compressed) | 6.110" |
Groove Dia. Tolerance | ±.008" |
Hole Dia. | .187" |
Fits Groove Width | .210" |
Fits Groove Depth | .160" |
Number of Sizes | 1 |
Clearance Dia. (Released) | 6.430" |
Groove Width Tolerance | +.008" / -.000" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.187 in |
System of Measurement | Inch |
Thickness Tolerance | ±.005" |
Rockwell Hardness | HRC 40-47 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,7-1/4",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0100)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07379)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Aluminum Body, 500 PK (U34121.015.0512)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (VHO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK (HO-143ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6 in Bore Dia. (HO-600)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 56 mm Bore Dia., 10 PK (M36050.056.0001)
- Rotor Clip Internal Retaining Rings