Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 6.75 in Bore Dia.
Mfr # HO-675
Zoro # G9138355
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 6.75 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # HO-675
- Zoro # G9138355
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 6.75 in |
Fits Groove Depth | .150" |
Groove Dia. Tolerance | ±.008" |
Fits Groove Width | .174" |
Clearance Dia. (Released) | 5.980" |
Hole Dia. | .187" |
Groove Width Tolerance | +.008" / -.000" |
Number of Sizes | 1 |
Clearance Dia. (Compressed) | 5.680" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.156 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Rockwell Hardness | HRC 44-51 |
Thickness Tolerance | ±.005" |
Description
Housing,Retaining Ring,Int,6-3/4",PH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M6 , Steel Plain Finish (A458006000W)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62524)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 20 mm L, 50 PK (M04132.100.0020)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U01000.062.0175)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 7/16 in Bore Dia., 10 PK (HO-244ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/2 in Bore Dia. (HO-250SS)
- Rotor Clip Internal Retaining Rings