Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 6.25 in Bore Dia.
Mfr # HO-625
Zoro # G9138705
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.156 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-625
- Zoro # G9138705
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 6.25 in |
Number of Sizes | 1 |
Clearance Dia. (Released) | 5.520" |
Groove Width Tolerance | +.008" / -.000" |
Fits Groove Depth | .140" |
Groove Dia. Tolerance | ±.008" |
Hole Dia. | .187" |
Fits Groove Width | .170" |
Clearance Dia. (Compressed) | 5.240" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.156 in |
System of Measurement | Inch |
Thickness Tolerance | ±.005" |
Rockwell Hardness | HRC 44-51 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,6-1/4 In.,PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0200)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20370-100BX)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 in, Steel, Grade 2, Plain Finish (45242)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RL-58)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HOI-283)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia. (HO-212)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.543 in Bore Dia. (RRN-354)
- Rotor Clip Internal Retaining Rings