Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 6 in Bore Dia.
Mfr # HO-600
Zoro # G9138547
product price: $13.15
/ea
Sold in multiples of 2 for $26.30
$26.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.125 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-600
- Zoro # G9138547
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 6 in |
Number of Sizes | 1 |
Fits Groove Width | .140" |
Hole Dia. | .156" |
Clearance Dia. (Released) | 5.340" |
Groove Width Tolerance | +.006" / -.000" |
Clearance Dia. (Compressed) | 5.070" |
Fits Groove Depth | .140" |
Groove Dia. Tolerance | ±.007" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.125 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 44-51 |
Number of Pieces | 1 |
Thickness Tolerance | ±.004" |
Description
Housing,Retaining Ring,Int,6 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51010.062.0200)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36088)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.060.0010)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 5.75 in Bore Dia. (HO-575)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/16 in Bore Dia., 50 PK (HO-43ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 35 mm Bore Dia., 25 PK (DHT-35ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK (HO-137ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- Rotor Clip Internal Retaining Rings