Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 55 mm Bore Dia., 5 PK
Mfr # DHO-55ST PD
Zoro # G510609721
product price: $3.99
/pk 5, $0.80/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- For Bore Diameter 55 mm
- Fits Groove Diameter 58 mm
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-55ST PD
- Zoro # G510609721
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 55 mm |
Fits Groove Diameter | 58 mm |
Free Outside Diameter | 59.2 mm |
Groove Diameter Tolerance | +0.30 mm |
Fits Groove Depth | 1.5 mm |
Fits Groove Width | 2.15 mm |
Clearance Diameter Type | Free OD |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 2 mm |
System of Measurement | Metric |
Thickness Tolerance | +0.000/-0.070 mm |
Ring Type | Housing Ring |
Material Grade/Class | Not Graded |
Standards | REACH Compliant, RoHS Compliant |
Location Style | Internal |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 55 mm, Fits Groove Diameter 58 mm, Fits Groove Width 2.15 mm, Fits Groove Depth 1.5 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 59.2 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- KIPP M10 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length (K1160.410X25)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07326)
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01120.240.0200)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M72 Bore Dia. (DHOR-072)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.5 in Bore Dia. (HO-450)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/16 in Bore Dia., 50 PK (HO-43ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia. (HO-212)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HOI-283)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/2 in Bore Dia. (U36050.350.0001)
- Rotor Clip Internal Retaining Rings