Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 5 in Bore Dia.
Mfr # HO-500
Zoro # G9137969
product price: $3.45
/ea
Sold in multiples of 5 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 5 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-500
- Zoro # G9137969
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 5 in |
Fits Groove Width | .120" |
Fits Groove Depth | .130" |
Hole Dia. | .156" |
Number of Sizes | 1 |
Clearance Dia. (Released) | 4.340" |
Clearance Dia. (Compressed) | 4.080" |
Groove Dia. Tolerance | ±.006" |
Groove Width Tolerance | +.005" / -.000" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.109 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Rockwell Hardness | HRC 44-51 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,5",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 200PK (FTC17GO386)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0050)
- ZORO SELECT Toggle Bolt, Plastic, Not Rated Tension Strength, 100 PK (U63270.000.0037)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L (A0020320500Z)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 5/8 in Bore Dia., 10 PK (HO-262ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M72 Bore Dia. (DHOR-072)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.5 in Bore Dia. (HO-450)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.813 in Bore Dia. (HO-181)
- MTD Internal Retaining Ring, Steel, Plain Finish, 0.75 in Bore Dia. (716-3001)
- Rotor Clip Internal Retaining Rings