Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia.
Mfr # HO-475
Zoro # G9137987
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 4.75 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-475
- Zoro # G9137987
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4.75 in |
Groove Dia. Tolerance | ±.006" |
Groove Width Tolerance | +.005" / -.000" |
Clearance Dia. (Compressed) | 3.880" |
Hole Dia. | .156" |
Fits Groove Width | .120" |
Clearance Dia. (Released) | 4.120" |
Number of Sizes | 1 |
Fits Groove Depth | .120" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.109 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Rockwell Hardness | HRC 44-51 |
Thickness Tolerance | ±.003" |
Description
Housing,Retaining Ring,Int,4-3/4 In.,PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Plated Stl Body Shims 1/16" Thick 1/2" Slot PK50 (6022PK)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121700)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.40 in L, Copper Body, 1000 PK (PCBD404)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 57 mm Bore Dia., 5 PK (DHO-57ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. (HO-200)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (VHO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Plain Finish (DRB-028)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 13 mm Bore Dia., 50 PK (M36050.013.0001)
- Rotor Clip Internal Retaining Rings