Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 4.5 in Bore Dia.
Mfr # HO-450
Zoro # G9137950
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 4.5 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-450
- Zoro # G9137950
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4.5 in |
Fits Groove Depth | .120" |
Clearance Dia. (Compressed) | 3.660" |
Clearance Dia. (Released) | 3.900" |
Groove Dia. Tolerance | ±.006" |
Number of Sizes | 1 |
Hole Dia. | .156" |
Groove Width Tolerance | +.005" / -.000" |
Fits Groove Width | .120" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.109 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 44-51 |
Number of Pieces | 1 |
Thickness Tolerance | ±.003" |
Description
Housing,Retaining Ring,Int,4-1/2",PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Brass Brass Finish, 100 PK (9079685)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0100)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (50828)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. (HO-433)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 50 mm Bore Dia. (DHO-50ST PA)
- Rotor Clip Internal Retaining Rings