Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia.
Mfr # HO-433
Zoro # G9137978
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 4.331 in
- Fits Groove Diameter 4.577 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # HO-433
- Zoro # G9137978
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4.331 in |
Fits Groove Diameter | 4.577 in |
Free Outside Diameter | 4.821 in |
Groove Width Tolerance | +0.005/-0.000 in |
Fits Groove Depth | 0.12 in |
Fits Groove Width | 0.12 in |
Groove Dia. Tolerance | ±.006" |
Clearance Dia. (Compressed) | 3.500" |
Number of Sizes | 1 |
Hole Dia. | .156" |
Clearance Dia. (Released) | 3.740" |
Groove Diameter Tolerance | +/-0.006 in |
Clearance Diameter Type | Released |
Clearance Diameter | 3.74 in |
Dimensional Standards | MIL-DTL-21248D |
Description
Housing Ring,Internal,0.106 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.106 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 4 49/64 in, Fits Groove Diameter 4.577 in, Fits Groove Width 0.12 in, Fits Groove Depth 0.12 in, Free Inside Diameter Not Applicable, Free Outside Diameter 4.821 in, Clearance Diameter 3.74 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.011.0150)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200370-100P)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 110 mm L, 2 PK (932965)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 0.875 in Bore Dia. (TI-087-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia. (HO-462)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.875 in Bore Dia. (HO-387)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6 in Bore Dia. (HO-600)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/2 in Bore Dia., 20 PK (X1E-CON-SNA-RIG-6063x20)
- Rotor Clip Internal Retaining Rings