Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 4.125 in Bore Dia.
Mfr # VHO-412
Zoro # G9145328
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.109 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # VHO-412
- Zoro # G9145328
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4.125 in |
Fits Groove Depth | .154" |
Clearance Dia. (Compressed) | 3.360" |
Hole Dia. | .125" |
Groove Dia. Tolerance | +.006" / -.000" |
Groove Width Tolerance | +.008" / -.000" |
Fits Groove Width | .090" |
Number of Sizes | 1 |
Clearance Dia. (Released) | 3.510" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.109 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 44-51 |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Description
Housing,Retaining Ring Bvl Int,4-1/8"PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin, 7/16" x 3-1/2", CSZ (CP-437-3500)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0604CPP)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 8 PK (37668)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4 in , Steel Zinc Plated Finish, 2 PK (WASB82WZ)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.188 in Bore Dia. (HO-118-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.813 in Bore Dia. (HO-181)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.875 in Bore Dia. (HO-387)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1/2 in Bore Dia., 10 PK (WHM-50-S02)
- Rotor Clip Internal Retaining Rings