Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 39 mm Bore Dia., 10 PK
Mfr # DHO-39ST PD
Zoro # G310609648
product price: $10.49
/pk 10, $1.05/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- For Bore Diameter 39 mm
- Fits Groove Diameter 41 mm
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-39ST PD
- Zoro # G310609648
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 39 mm |
Fits Groove Diameter | 41 mm |
Free Outside Diameter | 42 mm |
Fits Groove Width | 1.6 mm |
Groove Diameter Tolerance | +0.250/-0.000 mm |
Fits Groove Depth | 1 mm |
Clearance Diameter Type | Free OD |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1.5 mm |
System of Measurement | Metric |
Standards | REACH Compliant, RoHS Compliant |
Thickness Tolerance | +0.000/-0.060 mm |
Location Style | Internal |
Ring Type | Housing Ring |
Material Grade/Class | Not Graded |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 39 mm, Fits Groove Diameter 41 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 1 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 42 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 12 mm Shaft Dia, 100 PK (DSH-12ST PA)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.100.0400)
- BONDSERT Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, Carbon Steel (3332-3/4HW)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.2400)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia. (HO-212)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- Rotor Clip Internal Retaining Rings