Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 37 mm Bore Dia., 10 PK
Mfr # DHO-37ST PD
Zoro # G810609650
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- For Bore Diameter 37 mm
- Fits Groove Diameter 39 mm
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # DHO-37ST PD
- Zoro # G810609650
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 37 mm |
Fits Groove Diameter | 39 mm |
Free Outside Diameter | 39.8 mm |
Groove Diameter Tolerance | +0.250/-0.000 mm |
Fits Groove Depth | 1 mm |
Fits Groove Width | 1.6 mm |
Clearance Diameter Type | Free OD |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1.5 mm |
System of Measurement | Metric |
Thickness Tolerance | +0.000/-0.060 mm |
Standards | REACH Compliant, RoHS Compliant |
Material Grade/Class | Not Graded |
Location Style | Internal |
Ring Type | Housing Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 37 mm, Fits Groove Diameter 39 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 1 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 39.8 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34122.012.0044)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK100 (U07840.037.0125)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 840 PK (4NER8)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.080.1000)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 5.75 in Bore Dia. (HO-575)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. (HO-425)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Plain Finish (DRB-028)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6.25 in Bore Dia. (HO-625)
- AFTERMARKET Internal Snap Ring (WN-PMF-000022-PEX)
- Rotor Clip Internal Retaining Rings