Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 35 mm Bore Dia., 10 PK
Mfr # DHO-35ST PD
Zoro # G510610185
product price: $8.19
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- For Bore Diameter 35 mm
- Fits Groove Diameter 37 mm
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHO-35ST PD
- Zoro # G510610185
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 35 mm |
Fits Groove Diameter | 37 mm |
Free Outside Diameter | 37.8 mm |
Fits Groove Depth | 1 mm |
Clearance Diameter Type | Free OD |
Groove Diameter Tolerance | +0.250/-0.000 mm |
Fits Groove Width | 1.6 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1.5 mm |
System of Measurement | Metric |
Standards | REACH Compliant, RoHS Compliant |
Ring Type | Housing Ring |
Thickness Tolerance | +0.000/-0.060 mm |
Location Style | Internal |
Material Grade/Class | Not Graded |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 35 mm, Fits Groove Diameter 37 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 1 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 37.8 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Pro Series Recoil Kit, UNC, 6-32, 12 pcs. (33566)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 40 mm L, 50 PK (M01256.100.0040)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0200)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 50PK (214406-50)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 57 mm Bore Dia., 5 PK (DHO-57ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M52 Bore Dia. (DHO-052)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 7/8 in Bore Dia., 5 PK (KG-287ST OIL)
- Rotor Clip Internal Retaining Rings