Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 3.5 in Bore Dia.
Mfr # HOI-350
Zoro # G9138949
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.109 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HOI-350
- Zoro # G9138949
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3.5 in |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.006" |
Groove Width Tolerance | +.005" / -.000" |
Clearance Dia. (Compressed) | 2.820" |
Clearance Dia. (Released) | 3.030" |
Fits Groove Width | .103" |
Hole Dia. | .125" |
Fits Groove Depth | .088" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.109 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Thickness Tolerance | ±.003" |
Rockwell Hardness | HRC 45-50 |
Description
Housing,Retaining Ring,Inv Int,3-1/2",PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 4mm x 11mm Zinc Plated Steel Push Nut Washers 20PK (933602)
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 25 PK (CPB050)
- FOREVERBOLT Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 17/64 in Ht (FB3HEXN516P50)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.815 in L, Aluminum Body, 1000 PK (AD610ABS)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK (HO-212ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6.25 in Bore Dia. (HO-625)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia. (HO-475)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/16 in Bore Dia. (HO-131SS)
- Rotor Clip Internal Retaining Rings