Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 3.5 in Bore Dia.
Mfr # HO-350
Zoro # G9138109
product price: $2.25
/ea
Sold in multiples of 9 for $20.25
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 3.5 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-350
- Zoro # G9138109
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3.5 in |
Clearance Dia. (Released) | 3.000" |
Groove Dia. Tolerance | ±.006" |
Number of Sizes | 1 |
Groove Width Tolerance | +.005" / -.000" |
Fits Groove Depth | .110" |
Clearance Dia. (Compressed) | 2.790" |
Fits Groove Width | .120" |
Hole Dia. | .125" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.109 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Rockwell Hardness | HRC 44-51 |
Description
Housing,Retaining Ring,Int,3-1/2 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-362-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-378-G100)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 10 PK (Z9200)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Bright, Offset Round Head, 30 Degrees (GRP12ZH1)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/8 in Bore Dia., 5 PK (KG-237ST OIL)
- Rotor Clip Internal Retaining Rings