Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 32 mm Bore Dia., 25 PK
Mfr # DHR-32ST PD
Zoro # G110609657
product price: $9.85
/pk 25, $0.39/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- For Bore Diameter 32 mm
- Fits Groove Diameter 33.7 mm
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # DHR-32ST PD
- Zoro # G110609657
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 32 mm |
Fits Groove Diameter | 33.7 mm |
Free Outside Diameter | 34.4 mm |
Clearance Diameter Type | Free OD |
Groove Diameter Tolerance | +0.250/-0.000 mm |
Fits Groove Depth | 0.85 mm |
Fits Groove Width | 1.6 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1.5 mm |
System of Measurement | Metric |
Thickness Tolerance | +0.000/-0.060 mm |
Material Grade/Class | Not Graded |
Location Style | Internal |
Ring Type | Housing Ring |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 32 mm, Fits Groove Diameter 33.7 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 0.85 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 34.4 mm, Clearance Diameter Not Applicable, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Stainless Steel, 316, Plain Finish (45574)
- REDHEAD Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel, 10 PK (12310)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T12133Z5)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0010)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.375 in Bore Dia. (HO-137)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 120 mm Bore Dia., 5 PK (M36050.120.0001)
- Rotor Clip Internal Retaining Rings