Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia.
Mfr # HO-281
Zoro # G9137917
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 2.813 in
- Fits Groove Diameter 2.986 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-281
- Zoro # G9137917
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.813 in |
Fits Groove Diameter | 2.986 in |
Free Outside Diameter | 3.161 in |
Groove Dia. Tolerance | ±.006" |
Fits Groove Width | 0.103 in |
Groove Width Tolerance | +0.005/-0.000 in |
Clearance Dia. (Compressed) | 2.210" |
Fits Groove Depth | 0.084 in |
Clearance Dia. (Released) | 2.380" |
Number of Sizes | 1 |
Hole Dia. | .110" |
Clearance Diameter | 2.34 in |
Clearance Diameter Type | Released |
Groove Diameter Tolerance | +/-0.006 in |
Dimensional Standards | MIL-DTL-21248D |
Description
Housing Ring,Internal,.090 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.09 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 1/8 in, Fits Groove Diameter 2.986 in, Fits Groove Width 0.103 in, Fits Groove Depth 0.084 in, Free Inside Diameter Not Applicable, Free Outside Diameter 3.161 in, Clearance Diameter 2.34 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Spacer SD, 1/4", x 3/4", LCS ZN, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 3/4 in Overall Lg (SP100-250-0750Z)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U51450.062.0001)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0776)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 100 PK (70AD0406-EA-100)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia. (HO-462)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.125 in Bore Dia. (HO-312)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 11/16 in Bore Dia., 5 PK (HO-68SS)
- Rotor Clip Internal Retaining Rings