Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia.
Mfr # HO-262
Zoro # G9137865
product price: $1.19
/ea
Sold in multiples of 20 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 2.625 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-262
- Zoro # G9137865
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.625 in |
Hole Dia. | .110" |
Number of Sizes | 1 |
Clearance Dia. (Compressed) | 2.020" |
Fits Groove Width | .103" |
Fits Groove Depth | .078" |
Groove Width Tolerance | +.005" / -.000" |
Groove Dia. Tolerance | ±.006" |
Clearance Dia. (Released) | 2.170" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.093 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Rockwell Hardness | HRc 47-52 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,2-5/8",PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Brass, Not Graded, Plain Finish (BR.03401003.PL.DAR)
- AMPG Nut Insert, 3/8"-24 Thrd Sz, 5/8 in L, Round, Stainless Steel, Plain (Z1975SS)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U51700.009.0200)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.777 in Bore Dia. (HO-077-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK (HO-156ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7 1/2 in Bore Dia. (U36050.750.0001)
- Rotor Clip Internal Retaining Rings