Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.563 in Bore Dia.
Mfr # HO-256
Zoro # G9137908
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 2.563 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-256
- Zoro # G9137908
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.563 in |
Number of Sizes | 1 |
Hole Dia. | .110" |
Fits Groove Depth | .076" |
Fits Groove Width | .103" |
Groove Width Tolerance | +.005" / -.000" |
Clearance Dia. (Compressed) | 1.930" |
Clearance Dia. (Released) | 2.080" |
Groove Dia. Tolerance | ±.006" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.093 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Rockwell Hardness | HRc 47-52 |
Description
Housing,Retaining Ring,Int,2-9/16 In.,PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M16 x 2mm, 80mm L, PK10 (M07840.160.0080)
- ZORO SELECT #3-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.009.0037)
- ZORO SELECT #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0300)
- ZORO SELECT Clevis Pin, Zinc, 0.250x2 1/4 L, PK25 (WWG-CLPZ-171)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M72 Bore Dia. (DHOR-072)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 in Bore Dia., 10 PK (KG-100ST OIL)
- Rotor Clip Internal Retaining Rings