Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia.
Mfr # HO-212
Zoro # G9137829
product price: $0.70
/ea
Sold in multiples of 35 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-212
- Zoro # G9137829
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.125 in |
Groove Width Tolerance | +.005" / -.000" |
Groove Dia. Tolerance | ±.006" |
Hole Dia. | .093" |
Number of Sizes | 1 |
Clearance Dia. (Compressed) | 1.580" |
Fits Groove Depth | .063" |
Fits Groove Width | .086" |
Clearance Dia. (Released) | 1.700" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.078 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Rockwell Hardness | HRc 47-52 |
Thickness Tolerance | ±.003" |
Description
Housing,Retaining Ring,Int,2-1/8 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0450)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (50345)
- G.L. HUYETT Round Eye Nut, 3/8"-16 Thread Size, Carbon Steel, Zinc Clear Trivalent (EN037-DIN210-ZP)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-2)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/8 in Bore Dia., 10 PK (HO-237ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 44 mm Bore Dia., 25 PK (M36050.044.0001)
- Rotor Clip Internal Retaining Rings