Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia.
Mfr # HOI-206
Zoro # G9138851
product price: $1.59
/ea
Sold in multiples of 14 for $22.26
$22.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HOI-206
- Zoro # G9138851
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.063 in |
Hole Dia. | .094" |
Groove Width Tolerance | +.005" / -.000" |
Groove Dia. Tolerance | ±.006" |
Clearance Dia. (Released) | 1.710" |
Fits Groove Width | .068" |
Clearance Dia. (Compressed) | 1.590" |
Number of Sizes | 1 |
Fits Groove Depth | .050" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.078 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Rockwell Hardness | HRC 47-52 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Inv Int,2-1/16"PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Black (189661)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04104.062.0150)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (65853)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia. (HO-475)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (HO-175ST PA)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.188 in Bore Dia. (HO-118-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.125 in Bore Dia. (HO-312)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 80 mm Bore Dia., 5 PK (M36050.080.0001)
- Rotor Clip Internal Retaining Rings