Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia.
Mfr # HOI-200
Zoro # G9138976
product price: $2.35
/ea
Sold in multiples of 9 for $21.15
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 2 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HOI-200
- Zoro # G9138976
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 in |
Fits Groove Width | .068" |
Clearance Dia. (Released) | 1.670" |
Number of Sizes | 1 |
Clearance Dia. (Compressed) | 1.550" |
Hole Dia. | .076" |
Groove Width Tolerance | +.004" / -.000" |
Groove Dia. Tolerance | ±.005" |
Fits Groove Depth | .048" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Rockwell Hardness | HRC 47-52 |
Thickness Tolerance | ±.003" |
Description
Housing,Retaining Ring,Inv Int,2",PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, For Screw Size 3/4" , Steel Armor Coat Finish, 20 PK (UST237825)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3376907)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0075)
- MIDWEST FASTENER #6-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04994)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK (U36050.075.0001)
- Rotor Clip Internal Retaining Rings