Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia.
Mfr # HO-200
Zoro # G9137591
product price: $0.55
/ea
Sold in multiples of 25 for $13.75
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 2 in
- Fits Groove Diameter 2.127 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-200
- Zoro # G9137591
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 in |
Fits Groove Diameter | 2.127 in |
Free Outside Diameter | 2.245 in |
Groove Width Tolerance | +0.004/-0.000 in |
Fits Groove Depth | 0.061 in |
Groove Dia. Tolerance | ±.005" |
Hole Dia. | .093" |
Clearance Dia. (Compressed) | 1.520" |
Number of Sizes | 1 |
Clearance Dia. (Released) | 1.640" |
Fits Groove Width | 0.068 in |
Clearance Diameter Type | Released |
Groove Diameter Tolerance | +/-0.005 in |
Dimensional Standards | MIL-DTL-21248D |
Clearance Diameter | 1.64 in |
Description
Housing Ring,Internal,.061 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.061 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 13/64 in, Fits Groove Diameter 2.127 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.061 in, Free Inside Diameter Not Applicable, Free Outside Diameter 2.245 in, Clearance Diameter 1.64 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spherical Washer, Fits Bolt Size M16 Steel, Black Oxide Finish, 1 PR (Z9530SET)
- AIR LOCKER Collated Pin Nail, 1/2 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN12)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP235)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03054)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.875 in Bore Dia. (HO-387)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK (HO-143ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK (HO-156ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/16 in Bore Dia., 10 PK (U36050.218.0001)
- Rotor Clip Internal Retaining Rings