Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.938 in Bore Dia.
Mfr # HO-193
Zoro # G9137777
product price: $0.78
/ea
Sold in multiples of 40 for $31.20
$31.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.938 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-193
- Zoro # G9137777
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.938 in |
Groove Dia. Tolerance | ±.005" |
Fits Groove Depth | .059" |
Number of Sizes | 1 |
Clearance Dia. (Released) | 1.580" |
Fits Groove Width | .068" |
Clearance Dia. (Compressed) | 1.460" |
Groove Width Tolerance | +.004" / -.000" |
Hole Dia. | .093" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Rockwell Hardness | HRc 47-52 |
Description
Housing,Retaining Ring,Int,1-15/16 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-200370-1000P)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 230 PK (07709)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 3 in L, Steel Blue Ruspert, 25 PK (55015)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0100)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6 in Bore Dia. (HO-600)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.331 in Bore Dia. (HO-433)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.75 in Bore Dia. (HO-075-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 54 mm Bore Dia., 10 PK (M36050.054.0001)
- Rotor Clip Internal Retaining Rings