Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia.
Mfr # HO-187
Zoro # G9137479
product price: $0.66
/ea
Sold in multiples of 35 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.875 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-187
- Zoro # G9137479
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.875 in |
Groove Dia. Tolerance | ±.005" |
Fits Groove Depth | .057" |
Fits Groove Width | .068" |
Hole Dia. | .093" |
Clearance Dia. (Released) | 1.480" |
Clearance Dia. (Compressed) | 1.370" |
Number of Sizes | 1 |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Rockwell Hardness | HRc 47-52 |
Number of Pieces | 1 |
Thickness Tolerance | ±.003" |
Description
Housing,Retaining Ring,Int,1-7/8",PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Drywall Screw, #6 x 1-5/8 in, Phillips Drive (06A162P)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0250)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 10 PK (319-6-PK10)
- WOLFCRAFT DOWEL PIN FLUTED 1/4""36B (2910405)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.75 in Bore Dia. (VHO-375)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- Rotor Clip Internal Retaining Rings