Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.850 in Bore Dia.
Mfr # HO-185
Zoro # G9137460
product price: $0.68
/ea
Sold in multiples of 50 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.850 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-185
- Zoro # G9137460
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.850 in |
Clearance Dia. (Released) | 1.460" |
Number of Sizes | 1 |
Groove Width Tolerance | +.004" / -.000" |
Clearance Dia. (Compressed) | 1.350" |
Groove Dia. Tolerance | ±.005" |
Hole Dia. | .093" |
Fits Groove Width | .068" |
Fits Groove Depth | .056" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Rockwell Hardness | HRc 47-52 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,10.850",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (Z0718)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0100)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3-1/2, PK10 (U01080.050.0350)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- Rotor Clip Internal Retaining Rings