Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.813 in Bore Dia.
Mfr # HO-181
Zoro # G9137515
product price: $0.60
/ea
Sold in multiples of 45 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.813 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-181
- Zoro # G9137515
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.813 in |
Fits Groove Depth | .055" |
Groove Dia. Tolerance | ±.005" |
Number of Sizes | 1 |
Hole Dia. | .093" |
Clearance Dia. (Released) | 1.380" |
Fits Groove Width | .068" |
Clearance Dia. (Compressed) | 1.340" |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Rockwell Hardness | HRc 47-52 |
Description
Housing,Retaining Ring,Int,1-13/16 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67403)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Linch Pins 6PK (68362)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 25 PK (21FA-813)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0100)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Plain Finish (DRB-028)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK (HO-137ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. (HO-425)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- Rotor Clip Internal Retaining Rings