Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.69 in Bore Dia.
Mfr # HO-168ST PA
Zoro # G204010123
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.69 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-168ST PA
- Zoro # G204010123
- UPC # 848790014506
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.69 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Description
Features
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
- Axially assembled
- Asme b18.27.1
- Mechanical zinc dichromate
- Series - Ho
- Material - Carbon steel
- Color / finish - Black phosphate
- Housing diameter - 1.688 in.
- Housing diameter - 42.9 mm
- Groove diameter - 1.792 in.
- Groove width - .068 in.
- Ring free diameter - 1.874 in.
- Ring thickness - .062 in.
- Maximum section width - .17 in.
- Minium section width - .085 in.
- Groove depth - .052 in.
- Item weight - .114 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (B25140.013.0150)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09010)
- ZORO SELECT #10-24 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0037)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic 30 PK (65962)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.125 in Bore Dia. (HO-312)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.5 in Bore Dia. (HO-450)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 7/16 in Bore Dia., 10 PK (U36050.243.0001)
- Rotor Clip Internal Retaining Rings