Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.625 in Bore Dia.
Mfr # HO-162
Zoro # G9137278
product price: $0.63
/ea
Sold in multiples of 55 for $34.65
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-162
- Zoro # G9137278
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.625 in |
Hole Dia. | .078" |
Fits Groove Width | .070" |
Clearance Dia. (Released) | 1.250" |
Groove Width Tolerance | +.004" / -.000" |
Number of Sizes | 1 |
Fits Groove Depth | .050" |
Clearance Dia. (Compressed) | 1.150" |
Groove Dia. Tolerance | ±.005" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 47-52 |
Number of Pieces | 1 |
Thickness Tolerance | ±.002" |
Description
Housing,Retaining Ring,Int,1-5/8 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55730.080.0001)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0150)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0050)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0800)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. (DHO-052-SS)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- Rotor Clip Internal Retaining Rings