Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.5 in Bore Dia.
Mfr # HOI-150
Zoro # G9138827
product price: $0.63
/ea
Sold in multiples of 50 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.050 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HOI-150
- Zoro # G9138827
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.5 in |
Clearance Dia. (Compressed) | 1.180" |
Hole Dia. | .076" |
Fits Groove Depth | .040" |
Groove Dia. Tolerance | ±.004" |
Clearance Dia. (Released) | 1.270" |
Fits Groove Width | .056" |
Groove Width Tolerance | +.004" / -.000" |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.050 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 47-52 |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Inv Int,1-1/2",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head, Straight (BT1314B)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.050.0400)
- ITW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK (21524)
- ZORO SELECT 3/16X1 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-643)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. (DHO-052-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia. (HO-462)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (VHO-300)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 25 PK (CW1)
- Rotor Clip Internal Retaining Rings