Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.375 in Bore Dia.
Mfr # HO-137
Zoro # G9137427
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.050 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # HO-137
- Zoro # G9137427
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.375 in |
Fits Groove Width | .060" |
Groove Dia. Tolerance | ±.004" |
Hole Dia. | .078" |
Clearance Dia. (Released) | 1.070" |
Clearance Dia. (Compressed) | .990" |
Groove Width Tolerance | +.004" / -.000" |
Number of Sizes | 1 |
Fits Groove Depth | .043" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.050 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 47-52 |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,1-3/8 In.,PH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Fully Threaded Rod, 3/8"-16 (0037551)
- ZORO SELECT 3/8"-16 x 1 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (5ZKW2)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-374-G100)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.2400)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. (HO-200)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 36 mm Bore Dia. (DHO-36SA)
- Rotor Clip Internal Retaining Rings