Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.063 in Bore Dia.
Mfr # HO-106
Zoro # G9137129
product price: $0.20
/ea
Sold in multiples of 110 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.050 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-106
- Zoro # G9137129
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.063 in |
Fits Groove Width | .060" |
Groove Width Tolerance | +.004" / -.000" |
Clearance Dia. (Released) | .750" |
Number of Sizes | 1 |
Fits Groove Depth | .030" |
Groove Dia. Tolerance | ±.004" |
Clearance Dia. (Compressed) | .685" |
Hole Dia. | .078" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.050 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Rockwell Hardness | HRC 47-52 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,1-1/16",PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62753)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/2in, PK5 (U51431.037.0350)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 50 PK (U55010.025.0250)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (VHO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/16 in Bore Dia., 50 PK (HO-43ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- MTD Internal Retaining Ring, Steel, Plain Finish (716-0204)
- Rotor Clip Internal Retaining Rings