Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1 9/16 in Bore Dia., 10 PK
Mfr # HOI-156ST PA
Zoro # G610609836
product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- For Bore Diameter 1 9/16 in
- Fits Groove Diameter 1.658 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HOI-156ST PA
- Zoro # G610609836
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 9/16 in |
Fits Groove Diameter | 1.658 in |
Free Outside Diameter | 1.688 in |
Fits Groove Width | 0.068 in |
Clearance Diameter Type | Free OD |
Fits Groove Depth | 0.048 in |
Groove Width Tolerance | +/-0.004/0.000 in |
Groove Diameter Tolerance | +/-0.005 in |
Clearance Diameter | 1.3 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Ring Type | Housing Ring |
Material Grade/Class | Not Graded |
Standards | REACH Compliant, RoHS Compliant |
Thickness Tolerance | +/-0.003 in |
Location Style | Internal |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 9/16 in, Fits Groove Diameter 1.658 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.048 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.688 in, Clearance Diameter 1.3 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U55810.031.0001)
- SENCO Heavy Duty Staples, 16 ga, 1-1/4 in Leg L, Steel, 1200 PK (P15BAB)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (0824KPP188)
- EAZYPOWER Fluted Birch Dowel Pin, 3/8"x1-1/2", PK30 (30003)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (VHO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 0.875 in Bore Dia. (TI-087-SS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. (KG-187SJ)
- Rotor Clip Internal Retaining Rings