Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1 3/4 in Bore Dia., 10 PK
Mfr # HOI-175ST PA
Zoro # G110609817
product price: $6.75
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Type Internal
- For Bore Diameter 1 3/4 in
- Fits Groove Diameter 1.858 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HOI-175ST PA
- Zoro # G110609817
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 3/4 in |
Fits Groove Diameter | 1.858 in |
Free Outside Diameter | 1.891 in |
Fits Groove Depth | 0.054 in |
Clearance Diameter Type | Free OD |
Groove Diameter Tolerance | +/-0.005 in |
Fits Groove Width | 0.068 in |
Groove Width Tolerance | +/-0.004/0.000 in |
Clearance Diameter | 1.49 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Location Style | Internal |
Material Grade/Class | Not Graded |
Ring Type | Housing Ring |
Thickness Tolerance | +/-0.003 in |
Standards | REACH Compliant, RoHS Compliant |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 3/4 in, Fits Groove Diameter 1.858 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.054 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.891 in, Clearance Diameter 1.49 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.025.0062)
- MIDWEST FASTENER 3/8"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79053)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0162)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 57 mm Bore Dia., 5 PK (DHO-57ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.75 in Bore Dia. (VHO-375)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- Rotor Clip Internal Retaining Rings