Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 0.75 in Bore Dia.
Mfr # HOI-075
Zoro # G9138477
product price: $0.24
/ea
Sold in multiples of 100 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.75 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HOI-075
- Zoro # G9138477
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.75 in |
Groove Dia. Tolerance | ±.002" |
Groove Width Tolerance | +.003" / -.000" |
Clearance Dia. (Compressed) | .560" |
Clearance Dia. (Released) | .605" |
Hole Dia. | .042" |
Fits Groove Width | .039" |
Fits Groove Depth | .023" |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.035 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Thickness Tolerance | ±.002" |
Rockwell Hardness | HR30N 67.5-72 |
Description
Housing,Retaining Ring,Inv Int,3/4",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08603)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK (U11060.025.0001)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.100.0800)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51000.025.0200)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.875 in Bore Dia. (HO-387)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6 in Bore Dia. (HO-600)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. (HO-425)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/8 in Bore Dia. (U36050.312.0001)
- Rotor Clip Internal Retaining Rings