Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 0.75 in Bore Dia.
Mfr # HO-075
Zoro # G9135975
product price: $0.16
/ea
Sold in multiples of 250 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.75 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-075
- Zoro # G9135975
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.75 in |
Number of Sizes | 1 |
Fits Groove Depth | .020" |
Clearance Dia. (Compressed) | .450" |
Fits Groove Width | .040" |
Hole Dia. | .062" |
Clearance Dia. (Released) | .490" |
Groove Width Tolerance | +.003" / -.000" |
Groove Dia. Tolerance | ±.002" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.035 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Rockwell Hardness | HR30N 67.5-72 |
Thickness Tolerance | ±.002" |
Description
Housing,Retaining Ring,Int,3/4",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M55050.040.0006)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55010.050.0040)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (03211-PWR)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia (XRING-0500)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.777 in Bore Dia. (HO-077-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HOI-283)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- Rotor Clip Internal Retaining Rings