Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 0.688 in Bore Dia.
Mfr # HO-068
Zoro # G9135966
product price: $0.18
/ea
Sold in multiples of 250 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.688 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-068
- Zoro # G9135966
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.688 in |
Clearance Dia. (Compressed) | .400" |
Number of Sizes | 1 |
Fits Groove Width | .040" |
Fits Groove Depth | .020" |
Groove Width Tolerance | +.003" / -.000" |
Groove Dia. Tolerance | ±.002" |
Hole Dia. | .062" |
Clearance Dia. (Released) | .440" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.035 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Rockwell Hardness | HR30N 67.5-72 |
Description
Housing,Retaining Ring,Int,11/16",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-EFP-07-S6-)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 16 mm Shaft Dia, 50 PK (DE-15ST PA)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9688)
- USA INDUSTRIALS #12-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 25 PK (ZSCRW-65)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.75 in Bore Dia. (HO-075-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.375 in Bore Dia. (HO-137)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia. (HO-212)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK (U36050.075.0001)
- Rotor Clip Internal Retaining Rings