Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 0.5 in Bore Dia.
Mfr # HO-050
Zoro # G9136727
product price: $0.12
/ea
Sold in multiples of 250 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.5 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-050
- Zoro # G9136727
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.5 in |
Fits Groove Depth | .020" |
Clearance Dia. (Compressed) | .260" |
Number of Sizes | 1 |
Clearance Dia. (Released) | .290" |
Groove Width Tolerance | +.003" / -.000" |
Hole Dia. | .047" |
Fits Groove Width | .040" |
Groove Dia. Tolerance | ±.002" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.035 in |
System of Measurement | Inch |
Rockwell Hardness | HR30N 69.5-73 |
Number of Pieces | 1 |
Thickness Tolerance | ±.002" |
Description
Housing,Retaining Ring,Int,1/2",PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1-1/4 in L, 10 PK (NY3816-114HH-UF01)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, 400 PK (19212)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 1000 PK (CAPPAK-1M)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 100 PK (09140)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.75 in Bore Dia. (HO-075-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. (DHO-052-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK (HO-100ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 42 mm Bore Dia., 25 PK (M36050.042.0001)
- Rotor Clip Internal Retaining Rings