Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia.
Mfr # DHO-068-SS
Zoro # G700418119
Sold in multiples of 25 for $199.75
$199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness M2.50
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # DHO-068-SS
- Zoro # G700418119
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | M68 |
Number of Sizes | 1 |
Fits Groove Depth | M1.50 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | M2.50 |
System of Measurement | Metric |
Number of Pieces | 1 |
Rockwell Hardness | HRC 44-51 |
Description
Stamped Rings-Stainless. Housing Ring Internal M68 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L Purple (152179)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.00 (5404-10)
- KEYSERT Key Locking Insert, 4 Keys, Stainless Steel (74076)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.777 in Bore Dia. (HO-077-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M72 Bore Dia. (DHOR-072)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK (HO-212ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- Rotor Clip Internal Retaining Rings