Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 4.25 in Bore Dia.
Mfr # HO-425-SS
Zoro # G9138337
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness 0.109 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-425-SS
- Zoro # G9138337
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4.25 in |
Fits Groove Depth | .120" |
Fits Groove Width | .120" |
Hole Dia. | .125" |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.006" |
Clearance Dia. (Compressed) | 3.480" |
Groove Width Tolerance | +.005" / -.000" |
Clearance Dia. (Released) | 3.720" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 44-51 |
Number of Pieces | 1 |
Thickness Tolerance | ±.003" |
Description
Housing,Retaining Ring,Int,4-1/4",SS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38130.112.0001)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40789)
- ZORO SELECT 1-3/4"-5 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.175.0001)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.75 in Bore Dia. (HO-075-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (VHO-281)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- MTD Internal Retaining Ring, Steel, Plain Finish, 0.75 in Bore Dia. (716-3001)
- Rotor Clip Internal Retaining Rings