Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia.
Mfr # HO-218-SS
Zoro # G9137600
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rotor Clip
- MFR # HO-218-SS
- Zoro # G9137600
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.188 in |
Groove Width Tolerance | +.005" / -.000" |
Number of Sizes | 1 |
Fits Groove Width | .086" |
Clearance Dia. (Released) | 1.750" |
Groove Dia. Tolerance | ±.006" |
Hole Dia. | .093" |
Fits Groove Depth | .065" |
Clearance Dia. (Compressed) | 1.630" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.078 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Thickness Tolerance | ±.003" |
Rockwell Hardness | HRc 44-51 |
Description
Housing,Retaining Ring,Int,2-3/16",SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW812)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.015", Pk20 (MSE015)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0300)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia. (HO-212)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5 in Bore Dia. (KG-500SJ)
- Rotor Clip Internal Retaining Rings