Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 2 in Bore Dia.
Mfr # HO-200-SS
Zoro # G9137646
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness 0.062 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-200-SS
- Zoro # G9137646
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 in |
Clearance Dia. (Compressed) | 1.520" |
Clearance Dia. (Released) | 1.640" |
Fits Groove Width | .068" |
Hole Dia. | .093" |
Groove Width Tolerance | +.004" / -.000" |
Groove Dia. Tolerance | ±.005" |
Number of Sizes | 1 |
Fits Groove Depth | .061" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Rockwell Hardness | HRc 44-51 |
Description
Housing,Retaining Ring,Int,2",SS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (JN9XX00800-050P1)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51422.019.0002)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia. (AJXA1622)
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Grade 8, Black Oxide, 1-15/16 in Ht (301688G)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 5.75 in Bore Dia. (HO-575)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK (HO-156ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia. (HO-462)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 3/4 in Bore Dia. (U36050.675.0001)
- Rotor Clip Internal Retaining Rings