Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 1.653 in Bore Dia.
Mfr # HO-165-SS
Zoro # G9137366
product price: $2.65
/ea
Sold in multiples of 7 for $18.55
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness 0.062 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-165-SS
- Zoro # G9137366
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.653 in |
Fits Groove Depth | .051" |
Groove Dia. Tolerance | ±.005" |
Hole Dia. | .078" |
Clearance Dia. (Compressed) | 1.170" |
Groove Width Tolerance | +.004" / -.000" |
Clearance Dia. (Released) | 1.270" |
Number of Sizes | 1 |
Fits Groove Width | .070" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 44-51 |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,10.653",SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel (A0330120024PZ)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (62887)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length (A4440040020)
- HERITAGE Clevis Pin Universal, 1/4"x1-1/2", LCS PL (CLPU-0250-1500)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK (HO-212ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 28 mm Bore Dia., 50 PK (M36050.028.0001)
- Rotor Clip Internal Retaining Rings