Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia.
Mfr # HO-125-SS
Zoro # G9137339
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness 0.050 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-125-SS
- Zoro # G9137339
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.250 in |
Fits Groove Width | .060" |
Fits Groove Depth | .040" |
Groove Dia. Tolerance | ±.004" |
Hole Dia. | .078" |
Clearance Dia. (Compressed) | .885" |
Number of Sizes | 1 |
Clearance Dia. (Released) | .965" |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.050 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Rockwell Hardness | HRC 44-51 |
Description
Housing,Retaining Ring,Int,1-1/4",SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 10 PK (3437516125)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga (2EGRFG)
- MIDWEST FASTENER 24, 5/8" Brl Lg, Steel Zinc, 10 PK (71945)
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1 in L (UST237612)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6 in Bore Dia. (HO-600)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HOI-283)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.375 in Bore Dia. (HO-137)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. (HO-425)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 9/16 in Bore Dia. (HO-156SS)
- Rotor Clip Internal Retaining Rings