Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 1.125 in Bore Dia.
Mfr # HOI-112-SS
Zoro # G9138501
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness 0.050 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HOI-112-SS
- Zoro # G9138501
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.125 in |
Hole Dia. | .050" |
Groove Width Tolerance | +.004" / -.000" |
Fits Groove Width | .046" |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.004" |
Fits Groove Depth | .028" |
Clearance Dia. (Released) | .930" |
Clearance Dia. (Compressed) | .860" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.050 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 44-51 |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Inv Int,1-1/8",SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI0-600750-100P)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ZORO SELECT Fully Threaded Rod, 2-56, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.008.3600)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY14)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. (DHO-052-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.688 in Bore Dia., 100 PK (168RISS)
- Rotor Clip Internal Retaining Rings