Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/4 in Bore Dia., 5 PK
Mfr # KL-125SJ
Zoro # G810610175
product price: $5.39
/pk 5, $1.08/ea
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.294 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # KL-125SJ
- Zoro # G810610175
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/4 in |
Fits Groove Diameter | 1.294 in |
Free Outside Diameter | 1.307 in |
Groove Width Tolerance | +/-0.002/0.000 in |
Fits Groove Width | 0.031 in |
Fits Groove Depth | 0.022 in |
Clearance Diameter Type | Free OD |
Groove Diameter Tolerance | +/-0.004 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.0015 in |
Standards | REACH Compliant, RoHS Compliant |
Ring Type | Spiral Retaining Ring |
Location Style | Internal |
Material Grade/Class | 18-8 |
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.025 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/4 in, Fits Groove Diameter 1.294 in, Fits Groove Width 0.031 in, Fits Groove Depth 0.022 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.307 in, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 25 PK (U55050.037.0250)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 316 Stainless Steel Flat Head Phillips Drive, 35 PK (932302)
- ZORO SELECT #6-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK (SCR150P06C20)
- ZORO SELECT #8-32 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0056)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 5.75 in Bore Dia. (HO-575)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 11/16 in Bore Dia., 50 PK (HO-68ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M52 Bore Dia. (DHO-052)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 60 mm Bore Dia. (DHO-60SA)
- Rotor Clip Internal Retaining Rings