Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 0.813 in Bore Dia.
Mfr # HOI-081-SS
Zoro # G9138431
product price: $2.39
/ea
Sold in multiples of 7 for $16.73
$16.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness 0.042 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HOI-081-SS
- Zoro # G9138431
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.813 in |
Clearance Dia. (Compressed) | .620" |
Fits Groove Width | .046" |
Fits Groove Depth | .025" |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.003" |
Groove Width Tolerance | +.003" / -.000" |
Hole Dia. | .042" |
Clearance Dia. (Released) | .665" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Rockwell Hardness | HR30N 63-69.5 |
Description
Housing,Retaining Ring,Inv Int,13/16",SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (N04160.062.0700)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SD42BSLF201)
- 80/20 Self-Drilling Screw, 1/4-14 x 3/4 in, Zinc Plated Steel (9307)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 6-32 x 5/16", Stainless Steel, 316, Hex Socket Drive , 100PK (809236-100)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/8 in Bore Dia., 10 PK (HO-237ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 5.75 in Bore Dia. (HO-575)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 34 mm Bore Dia. (DHO-34ST PA)
- Rotor Clip Internal Retaining Rings