Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Stainless Steel, Plain Finish, 0.75 in Bore Dia.
Mfr # HO-075-SS
Zoro # G9136036
product price: $0.92
/ea
Sold in multiples of 25 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness 0.035 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotor Clip
- MFR # HO-075-SS
- Zoro # G9136036
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.75 in |
Groove Dia. Tolerance | ±.002" |
Groove Width Tolerance | +.003" / -.000" |
Clearance Dia. (Released) | .490" |
Fits Groove Width | .040" |
Fits Groove Depth | .020" |
Clearance Dia. (Compressed) | .450" |
Number of Sizes | 1 |
Hole Dia. | .062" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Rockwell Hardness | HR30N 63-69.5 |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,3/4",SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spherical Washer, Fits Bolt Size M16 Steel, Black Oxide Finish, 1 PR (Z9530SET)
- TEKS ELITE ROOFING SCREWS #12X1in. 80PK (21470)
- ZORO SELECT Wedge Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (5MXD9)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 25/32 in H, 10 PK (CPB136)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia. (HO-475)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.777 in Bore Dia. (HO-077-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/16 in Bore Dia., 50 PK (HO-43ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 35 mm Bore Dia., 25 PK (DHT-35ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. (HO-200)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- Rotor Clip Internal Retaining Rings